Restek™ Ultra HPLC Columns with C18 Column Packing, 5um Particle Size

Similar in pore size to Pinnacle II™ columns, but with greater retention

Manufacturer: Restek™ 9174518

 View more versions of this product

Catalog No. 06-722-234

  Check Availability
Add to Cart

    Specifications

    Type HPLC column
    Particle Shape Spherical
    Particle Size 5μm
    Pore Size 100Å
    pH 2.5 to 8
    Length (Metric) 100mm
    Diameter (Metric) Inner 21.2mm
    Ligand Type Monomeric C18
    Phase C18, octadecylsilane
    Temperature (Metric) 80°C
    USP Type L1
    Endcapped Yes
    Column Type Ultra C18
    Carbon Load 20%

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit