Restek™ Ultra HPLC Columns with C18 Column Packing, 5um Particle Size

Similar in pore size to Pinnacle II™ columns, but with greater retention

Manufacturer: Restek™ 9174551

 View more versions of this product

Catalog No. 06-716-335

  Check Availability
Add to Cart

    Specifications

    Max. Pressure 4000psi
    Packing Material Ultra C18
    Particle Shape Spherical
    Type HPLC Column
    Support Material Type B Silica
    Diameter (Metric) Inner 1mm
    Ligand Type Monomeric C18
    USP Type L1
    Column Type Ultra C18
    Flow Rate 0.05mL/min.
    Particle Size 5μm
    Pore Size 100Å
    pH 2.5 to 8
    For Use With Anilines, Barbiturates, Carbonyls, fat soluble vitamins, Fatty Acids, Glycerides, Phthalates, PTH Amino Acids, Steroids, other Acids
    Stationary Phase Ultra C18
    Film Thickness 5μm
    Length (Metric) 50mm
    Material Stainless Steel
    Technique HPLC
    Quantity 10g
    Carbon Load 20%
    Temperature (Metric) 80°C
    Max. Temperature 80°C
    Endcapped Yes

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit