Restek™ Ultra HPLC Columns with C4 Column Packing, 3um Particle Size

For selective and reliable HPLC applications

Manufacturer: Restek™ 9102363700

 View more versions of this product

Catalog No. 06-714-902

  Check Availability
Add to Cart

    Specifications

    Column Type Ultra C4
    Particle Shape Spherical
    Pore Size 100Å
    pH 2.5 to 8
    Type HPLC column
    Length (Metric) 150mm
    Diameter (Metric) Inner 3.2mm
    Includes Trident Inlet Fitting
    Carbon Load 9%
    Temperature (Metric) 80°C
    USP Type L26
    Endcapped Yes
    Particle Size 3μm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit