Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Ultra HPLC Columns with C8 Column Packing, 3um Particle Size
Excellent for a wide range of analyses
Supplier: Restek™ 9103332700
Description
- Conventional monomeric octylsilane columns
- Shorter alkyl chain provides less hydrophobic retention and improved basic peak shape over a traditional C18 phase
- Suitable for a wide range of compounds, from acidic through slightly basic
- Also available with Trident Inlet Fitting
- Fully endcapped
- Pore size: 100
- Carbon load: 12%
- pH range: 2.5 to 8
- Temperature limit: 80°C
- USP phase code: L7
- Ligand type: monomeric C8
Specifications
Analytical Column | |
3 μm | |
Wide Range of Compounds From Acidic Through Slightly Basic | |
30 mm | |
3 μm | |
100 Å | |
L7 | |
Type B Silica | |
Reversed Phase | |
Reversed Phase | |
Column |
2.1 mm | |
0.31 mL/min | |
Trident™ inlet fitting | |
Spherical | |
2.5 to 8 | |
80°C | |
C8 | |
12% | |
Yes | |
Stainless Steel (316) |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction