Restek™ Ultra HPLC Columns with C8 Column Packing, 5um Particle Size

Excellent for a wide range of analyses

Manufacturer: Restek™ 9103531

 View more versions of this product

Catalog No. 06-715-001

  Check Availability
Add to Cart

    Specifications

    Flow Rate 0.05mL/min.
    Particle Size 5μm
    pH 2.5 to 8
    For Use With Wide range of compounds from Acidic through slightly basic
    Stationary Phase Ultra C8
    Support Material Type B Silica
    Ligand Type Monomeric C8
    Column Type Ultra C8
    Max. Pressure 4000psi
    Packing Material Ultra C8
    Particle Shape Spherical
    Pore Size 100Å
    Film Thickness 5μm
    Type HPLC Column
    Length (Metric) 30mm
    Material Stainless Steel
    Technique HPLC
    Quantity 10g
    Diameter (Metric) Inner 1mm
    Carbon Load 12%
    Temperature (Metric) 80°C
    Column Chemistry Octylsilane
    Max. Temperature 80°C
    USP Type L7
    Endcapped Yes

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit