Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Ultra HPLC Columns with Cyano Column Packing, 3um Particle Size
Similar in pore size to Pinnacle II™ columns, but with greater retention
Supplier: Restek™ 9106361
Description
- Cyano columns feature reduced silanol activity, excellent for basic pharmaceuticals, steroids and other basic compounds
- Less sensitive to small amounts of water that may contaminate the mobile phase, making these columns more rugged than bare silica
Specifications
1 mm | |
150 mm | |
Spherical | |
2.5 to 8 | |
300 m²/g | |
L10 | |
Type B Silica | |
Mixed Mode | |
Reversed Phase, Normal Phase, HILIC |
Without Trident Inlet Fitting | |
Cyanopropylsilane | |
3 μm | |
100 Å | |
80°C | |
Cyano (CN) | |
8% | |
Yes | |
HPLC Column |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction