Restek™ Ultra HPLC Columns with Cyano Column Packing, 3um Particle Size

Similar in pore size to Pinnacle II™ columns, but with greater retention

Manufacturer: Restek™ 9106331

 View more versions of this product

Catalog No. 06-715-123

  Check Availability
Add to Cart

    Specifications

    Technique HPLC
    Includes Not Applicable
    Column Type Ultra Cyano
    Flow Rate 0.07mL/min.
    Packing Material Ultra Cyano
    Particle Shape Spherical
    Particle Size 3μm
    Pore Size 100Å
    pH 2.5 to 8
    For Use With Basic pharmaceuticals, Steroids (normal or reverse phase conditions) or other basic compounds
    Stationary Phase Ultra Cyano
    Film Thickness 3μm
    Type HPLC Column
    Length (Metric) 30mm
    Material 316 Stainless Steel
    Support Material Silica
    Diameter (Metric) Inner 1mm
    Ligand Type Cyanopropylsilane
    Carbon Load 8%
    Temperature (Metric) 80°C
    USP Type L10
    Endcapped Yes

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit