Restek™ Ultra HPLC Columns with Cyano Column Packing, 5µm Particle Size

Similar in pore size to Pinnacle II™ columns, but with greater retention

Manufacturer: Restek™ 9106552700

 View more versions of this product

Catalog No. 06-715-169

  Check Availability
Add to Cart

    Specifications

    Max. Pressure 4000psi
    pH 2.5 to 8
    Functionality/Interaction Type Electrostatic/Dipole
    Material Stainless Steel
    Support Material Type B Silica
    Particle Shape Spherical
    Particle Size 5μm
    For Use With Basic pharmaceuticals, Steroids (normal or reverse phase conditions) or other basic compounds
    Stationary Phase Ultra Cyano
    Film Thickness 5μm
    Type HPLC Column
    Length (Metric) 50mm
    Quantity 10g
    Diameter (Metric) Inner 2.1mm
    Includes Trident™ inlet fitting
    Carbon Load 8%
    Ligand Type Cyanopropylsilane
    Temperature (Metric) 80°C
    Max. Temperature 80°C
    USP Type L10
    Endcapped Yes
    Column Type Ultra Cyano
    Flow Rate 0.2mL/min.
    Packing Material Ultra Cyano
    Pore Size 100Å
    Technique HPLC

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit