Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Ultra HPLC Columns with Cyano Column Packing, 5µm Particle Size

Similar in pore size to Pinnacle II™ columns, but with greater retention

Manufacturer:  Restek™ 9106523700

 View more versions of this product

Catalog No. 06-715-157


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

8%
Yes
0.5mL/min.
Electrostatic/Dipole
200mm
Stainless Steel
Type B Silica
5μm
100Å
80°C
L10
Ultra Cyano
3.2mm
5μm
Basic pharmaceuticals, Steroids (normal or reverse phase conditions) or other basic compounds
Trident™ inlet fitting
Cyanopropylsilane
4000psi
Spherical
2.5 to 8
10g
HPLC Column
HPLC
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit