Restek™ Ultra HPLC Columns with IBD Column Packing, 5um Particle Size

Similar in pore size to Pinnacle II™ columns, but with greater retention

Manufacturer: Restek™ 9175533700

 View more versions of this product

Catalog No. 06-716-410

  Check Availability
Add to Cart

    Specifications

    Column Type Ultra IBD
    Max. Pressure 4000psi
    Packing Material Ultra IBD
    Particle Shape Spherical
    Particle Size 5μm
    Pore Size 100Å
    pH 2.5 to 8
    For Use With Mixed polar and nonpolar compounds
    Stationary Phase Ultra IBD
    Film Thickness 5μm
    Type HPLC Column
    Length (Metric) 30mm
    Material Stainless Steel
    Support Material Silica
    Technique Reverse phase chromatography, HILIC
    Diameter (Metric) Inner 3.2mm
    Includes Trident™ inlet fitting
    Carbon Load 12%
    Ligand Type Proprietary polar functional embedded Alkyl
    Temperature (Metric) 80°C
    Max. Temperature 80°C
    USP Type L68
    Endcapped No

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit