Restek™ Ultra HPLC Columns with IBD Column Packing, 5um Particle Size

Similar in pore size to Pinnacle II™ columns, but with greater retention

Manufacturer: Restek™ 9175575700

 View more versions of this product

Catalog No. 06-716-434

  Check Availability
Add to Cart

    Specifications

    Max. Pressure 4000psi
    Particle Size 5μm
    Pore Size 100Å
    Stationary Phase Ultra IBD
    Type HPLC Column
    Support Material Silica
    Ligand Type Proprietary polar functional embedded Alkyl
    Max. Temperature 80°C
    USP Type L68
    Column Type Ultra IBD
    Packing Material Ultra IBD
    Particle Shape Spherical
    pH 2.5 to 8
    For Use With Mixed polar and nonpolar compounds
    Film Thickness 5μm
    Length (Metric) 250mm
    Material Stainless Steel
    Technique Reverse phase chromatography, HILIC
    Diameter (Metric) Inner 4.6mm
    Includes Trident™ inlet fitting
    Carbon Load 12%
    Temperature (Metric) 80°C
    Endcapped No

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit