Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Ultra HPLC Columns with IBD Column Packing, 5um Particle Size
Similar in pore size to Pinnacle II™ columns, but with greater retention
Supplier: Restek™ 9175512700
Description
- IBD columns have a polar group that assists in deactivating surface silanols
- Provide unique separation selectivities for acids, bases, zwitterions and other polar compounds
- With large surface area and high-density bondings
- High-purity silica contains only trace amounts of metal impurities, providing excellent selectivity without the need for mobile phase modifiers
- 2.5 to 7.5 pH range
- Temperature limit: 80°C (176°F)
Specifications
Analytical Column | |
5 μm | |
Trident™ inlet fitting | |
Proprietary polar functional embedded Alkyl | |
Spherical | |
2.5 to 8 | |
80°C | |
IBD (Alkyl Amide) | |
12% | |
No | |
Stainless Steel | |
Reverse Phase HPLC, HILIC |
2.1 mm | |
Mixed Polar and Non-Polar Compounds | |
100 mm | |
4000 psi (275 bar) | |
5 μm | |
100 Å | |
L68 | |
Type B Silica | |
Mixed Mode | |
Reversed Phase and HILIC | |
Column |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction