Restek™ Ultra HPLC Columns with PFP Column Packing, 5µm Particle Size

Similar in pore size to Pinnacle II™ columns, but with greater retention

Manufacturer: Restek™ 9176565

 View more versions of this product

Catalog No. 06-739-264

  Check Availability
Add to Cart

    Specifications

    Flow Rate 1mL/min.
    Max. Pressure 4000psi
    Packing Material Ultra PFP Propyl
    Particle Shape Spherical
    Particle Size 5μm
    Pore Size 100Å
    pH 2.5 to 8
    For Use With Taxol and precursors or Halogenated compounds, Amines, Esters or Ketones
    Stationary Phase Ultra PFP Propyl
    Film Thickness 5μm
    Functionality/Interaction Type Pi-pi, electrostatic/dipole
    Type HPLC Column
    Length (Metric) 150mm
    Material Stainless Steel
    Diameter (Metric) Inner 4.6mm
    Includes Without inlet fitting
    Carbon Load 11%
    Ligand Type Pentafluorophenyl Propyl
    Temperature (Metric) 80°C
    Max. Temperature 80°C
    USP Type L43
    Column Type Ultra PFP Propyl
    Support Material Type B Silica
    Technique HILIC
    Column Chemistry Fluorophenyl Propyl
    Endcapped Yes

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit