Restek™ Ultra HPLC Columns with Phenyl Column Packing, 5um Particle Size

Manufacturer: Restek™ 9105515700

 View more versions of this product

Catalog No. 06-715-073

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Packing Material Ultra Phenyl
    Particle Shape Spherical
    Particle Size 5μm
    For Use With Aromatic analytes
    Stationary Phase Ultra Phenyl
    Functionality/Interaction Type Pi-pi
    Type HPLC Column
    Length (Metric) 100mm
    Support Material Silica
    Quantity 10g
    Temperature (Metric) 80°C
    Max. Temperature 80°C
    USP Type L11
    Column Type Ultra Phenyl
    Flow Rate 1mL/min.
    Max. Pressure 4000psi
    Pore Size 100Å
    pH 2.5 to 7.5
    Film Thickness 5μm
    Technique HPLC
    Diameter (Metric) Inner 4.6mm
    Includes Trident™ inlet fitting
    Carbon Load 10%
    Endcapped Yes

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit