Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Ultra HPLC Columns with Phenyl Column Packing, 5um Particle Size

With Trident inlet fitting.

$647.00

Specifications

Particle Size 5 μm
Endcapped Yes
Temperature 80°C
Type HPLC Column
View More Specs

Products 1
Catalog Number Mfr. No. Diameter (Metric) Length (Metric) pH Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (Metric) Length (Metric) pH Price Quantity & Availability  
06-715-108
View Documents
Restek™
9105575700
4.6 mm 250 mm 2.5 to 8
Each for $647.00
Add to cart
 
Description

Description

  • Pore Size: 100 angstrom
  • Column Type: Ultra Phenyl

Specifications

Specifications

5 μm
Yes
80°C
HPLC Column
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit