Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Ultra HPLC Columns with Silica Column Packing, 3um Particle Size
Similar in pore size to Pinnacle II™ columns, but with greater retention
Supplier: Restek™ 9100355700
Description
- Silica columns with high surface area are ideal for normal phase applications; with high-density bondings
- High-purity silica contains only trace amounts of metal impurities, providing excellent selectivity without the need for mobile phase modifiers
- 2.5 to 7.5 pH range
- Temperature limit: 80°C (176°F)
Specifications
4.6 mm | |
1.5 mL/min | |
Trident™ inlet fitting | |
Trace Amounts | |
3 μm | |
100 Å | |
L3 | |
Type B Silica | |
No | |
Stainless Steel (316) |
3 μm | |
Normal Phase Applications with High Density Bondings | |
50 mm | |
Spherical | |
2.5 to 8 | |
80°C | |
Silica | |
Mixed Mode | |
Normal Phase and HILIC | |
Column |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction