Restek™ Ultra HPLC Columns with Silica Column Packing, 3um Particle Size

Similar in pore size to Pinnacle II™ columns, but with greater retention

Manufacturer: Restek™ 9100315

 View more versions of this product

Catalog No. 06-714-717

  Check Availability
Add to Cart

    Specifications

    Flow Rate 1.5mL/min.
    Packing Material Ultra Silica
    Particle Shape Spherical
    Pore Size 100Å
    pH 2.5 to 8
    Film Thickness 3μm
    Type HPLC Column
    Support Material Silica
    Technique HPLC
    Temperature (Metric) 80°C
    Column Type Ultra Silica
    Particle Size 3μm
    Metal Impurity Trace Amounts
    For Use With Normal phase applications with high density bondings
    Stationary Phase Ultra Silica
    Length (Metric) 100mm
    Material 316 Stainless Steel
    Diameter (Metric) Inner 4.6mm
    USP Type L3
    Endcapped No

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit