Restek™ Ultra IBD HPLC Prep Columns, 5um Particle Size

Easy scale-up from Restek analytical columns.

Manufacturer: Restek™ 9175569

 View more versions of this product

Catalog No. 06-722-394

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Packing Material Ultra IBD
    Stationary Phase Ultra IBD
    Functionality/Interaction Type Dispersive interaction with Additional Hydrogen Bonding
    Type HPLC preparative column
    Diameter (Metric) Inner 30mm
    Ligand Type Proprietary Polar Functional Embedded Alkyl
    Phase Polar Embedded Alkyl
    Max. Temperature 80°C
    Column Type Ultra IBD
    Particle Shape Spherical
    Particle Size 5μm
    Pore Size 100Å
    pH 2.5 to 8
    Surface Area 300m2/g
    Film Thickness 5μm
    Length (Metric) 150mm
    Technique Normal and reverse phase chromatography
    Polarity Polar and Non Polar
    Carbon Load 12%
    Column Format Prep
    Column Chemistry Spherical, porous Silica the surface of which is covalently modified with Alkyl Amide groups
    Hydrophobicity No
    USP Type L68
    Endcapped No

    Restek IBD is a polar-embedded column that acts as a strong hydrogen bonder. With a unique polar group, this column is very retentive and selective for acids. It also provides symmetrical peak shape for strong bases. IBD is compatible with 100% aqueous mobile phases and can be used under reversed-phase or HILIC conditions to retain very polar, ionic compounds in highly organic mobile phases.
    • Particle Size: 5µm, spherical
    • Pore Size: 100 angstrom
    • Carbon Load: 12%
    • End-Cap: no
    • pH Range: 2.5 to 8
    • Temperature Limit: 80°C
    • USP Phase Code: L68
    • Phase Category: polar embedded alkyl
    • Ligand Type: proprietary polar functional embedded alkyl

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit