Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Ultra IBD HPLC Prep Columns, 5um Particle Size
Easy scale-up from Restek analytical columns.
Supplier: Restek™ 9175579
Description
Restek IBD is a polar-embedded column that acts as a strong hydrogen bonder. With a unique polar group, this column is very retentive and selective for acids. It also provides symmetrical peak shape for strong bases. IBD is compatible with 100% aqueous mobile phases and can be used under reversed-phase or HILIC conditions to retain very polar, ionic compounds in highly organic mobile phases.
- Particle Size: 5μm, spherical
- Pore Size: 100 angstrom
- Carbon Load: 12%
- End-Cap: no
- pH Range: 2.5 to 8
- Temperature Limit: 80°C
- USP Phase Code: L68
- Phase Category: polar embedded alkyl
- Ligand Type: proprietary polar functional embedded alkyl
Specifications
Spherical, porous Silica the surface of which is covalently modified with Alkyl Amide groups | |
30 mm | |
Dispersive interaction with Additional Hydrogen Bonding | |
250 mm | |
Spherical | |
2.5 to 8 | |
100 Å | |
80°C | |
IBD (Alkyl Amide) | |
12% | |
No | |
Preparative Column |
Preparative Column | |
5 μm | |
No | |
Proprietary Polar Functional Embedded Alkyl | |
5 μm | |
Polar and Non Polar | |
300 m²/g | |
L68 | |
Type B Silica | |
Specialty/Application Specific | |
Reversed Phase and HILIC | |
Normal and Reversed Phase HPLC |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction