Restek™ Ultra II™ Biphenyl HPLC Columns, 5µm Particle Size

Specifically designed for outstanding, scalable chromatography on any HPLC or UHPLC system

Manufacturer: Restek™ 9609565

 View more versions of this product

Catalog No. 06-738-439

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Includes Without inlet fitting
    Column Type Ultra II™ Biphenyl
    Flow Rate 1mL/min.
    Packing Material Ultra II™ Biphenyl
    Particle Shape Spherical
    Particle Size 5μm
    Pore Size 100Å
    pH 2.5 to 7.5
    For Use With Analysis of Steroids, Tetracyclines, drug Metabolites and other compounds
    Stationary Phase Ultra II™ Biphenyl
    Film Thickness 5μm
    Functionality/Interaction Type Pi-pi
    Type HPLC Column
    Length (Metric) 150mm
    Material Stainless Steel
    Support Material Silica
    Technique LC/MS
    Diameter (Metric) Inner 4.6mm
    Carbon Load 15%
    Ligand Type Unique Biphenyl
    Temperature (Metric) 80°C
    Max. Temperature 80°C
    USP Type L11
    Endcapped Yes

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit