Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Ultra II™ Biphenyl HPLC Columns, 5µm Particle Size

Specifically designed for outstanding, scalable chromatography on any HPLC or UHPLC system

Manufacturer:  Restek™ 9609552

 View more versions of this product

Catalog No. 06-738-425

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Specifications Description & Specifications

Specifications

15%
Yes
0.3mL/min.
Pi-pi
50mm
Stainless Steel
Silica
5μm
100Å
HPLC Column
LC/MS
2.1mm
5μm
Analysis of Steroids, Tetracyclines, drug Metabolites and other compounds
Without inlet fitting
Unique Biphenyl
5mM Dihexylammonium Acetate in Water/Methanol
Spherical
2.5 to 7.5
80°C
L11
Ultra II™ Biphenyl
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit