Restek™ Ultra II Biphenyl HPLC Guard Cartridges

For use with Ultra II Biphenyl HPLC columns

Manufacturer: Restek™ 960950210

 View all options for this product

Catalog No. 06-738-461


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    For Use With HPLC column
    Carbon Load 15%
    USP Type L11
    Endcapped No
    Particle Shape Spherical
    Particle Size 3 or 5μm
    Pore Size 100Å
    pH 2.5 to 8
    Length (Metric) 10mm
    Diameter (Metric) Inner 4mm
    Temperature (Metric) Maximum 80°C

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit