Restek™ Ultra II™ C18 HPLC Columns, 5µm Particle Size

Specifically designed for outstanding, scalable chromatography on any HPLC or UHPLC system

Manufacturer: Restek™ 9604575

 View all options for this product

Catalog No. 06-738-137


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Column Type Ultra II™ C18
    For Use With Scalable Chromatography on any HPLC or UHPLC System
    Type HPLC Column
    Carbon Load 19%
    Max. Temperature 80°C
    USP Type L1
    Endcapped Yes
    Flow Rate 1mL/min.
    Packing Material Ultra II™ C18
    Particle Shape Spherical
    Particle Size 5μm
    Pore Size 100Å
    pH 2.5 to 7.5
    Stationary Phase Ultra II™ C18
    Film Thickness 5μm
    Length (Metric) 250mm
    Support Material Silica
    Technique Reverse phase chromatography
    Quantity 5g
    Diameter (Metric) Inner 4.6mm
    Includes Without inlet fitting
    Temperature (Metric) 80°C

    • Excellent peak shape for a wide range of compounds
    • Robust and reproducible, general-purpose reversed phase column

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit