Restek™ Ultra II C18 HPLC Guard Cartridges

For use with Ultra II C18 HPLC columns

Manufacturer: Restek™ 960450212

 View more versions of this product

Catalog No. 06-738-156

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    For Use With Hypersil™ HPLC column
    Carbon Load 19%
    USP Type L1
    Endcapped Yes
    Particle Shape Spherical
    Particle Size 2.2, 3 or 5μm
    Pore Size 100Å
    pH 2.5 to 8
    Length (Metric) 10mm
    Diameter (Metric) Inner 2.1mm
    Stationary Phase C18
    Temperature (Metric) Maximum 80°C

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit