Restek™ Ultra II™ PFP Propyl HPLC Columns, 3µm Particle Size

Specifically designed for outstanding, scalable chromatography on any HPLC or UHPLC system

Manufacturer: Restek™ 9606352700

 View more versions of this product

Catalog No. 06-738-180

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Column Type Ultra II™ PFP Propyl
    Flow Rate 0.31mL/min.
    Packing Material Ultra II™ PFP Propyl
    Particle Shape Spherical
    Particle Size 3μm
    Pore Size 100Å
    pH 2.5 to 7.5
    For Use With Scalable chromatography on any HPLC or UHPLC system
    Stationary Phase Ultra II™ PFP Propyl
    Film Thickness 3μm
    Type HPLC Column
    Length (Metric) 50mm
    Technique HPLC
    Diameter (Metric) Inner 2.1mm
    Includes Trident™ inlet fitting
    Carbon Load 11%
    Temperature (Metric) 80°C
    USP Type L43
    Endcapped Yes

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit