Restek™ Ultra Silica HPLC Prep Columns

Easy scale-up from Restek analytical columns.

Manufacturer: Restek™ 9100579

 View more versions of this product

Catalog No. 06-722-205

  Check Availability
Add to Cart

    Specifications

    Column Type Ultra Silica
    Packing Material Ultra Silica
    Particle Shape Spherical
    Particle Size 5μm
    Pore Size 100Å
    pH 2.5 to 8
    Stationary Phase Ultra Silica
    Surface Area 300m2/g
    Film Thickness 5μm
    Functionality/Interaction Type Aromatic and Dipole interactions
    Type HPLC preparative column
    Length (Metric) 250mm
    Support Material Silica
    Technique Normal phase chromatography
    Polarity Non Polar
    Diameter (Metric) Inner 30mm
    Carbon Load 2 to 20%
    Phase Bare Silica
    Column Format Prep
    Column Chemistry Porous Silica
    Max. Temperature 80°C
    USP Type L3
    Endcapped No

    Base-deactivated spherical silica is useful for normal-phase or HILIC separations.
    • Particle Size: 5µm, spherical
    • Pore Size: 100 angstrom
    • End-Cap: no
    • pH Range: 2.5 to 8
    • Temperature Limit: 80°C
    • USP Phase Code: L3
    • Phase Category: bare silica
    • Ligand Type: none

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit