Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Ultra Silica HPLC Prep Columns
Easy scale-up from Restek analytical columns.
Supplier: Restek™ 9100568
Description
Base-deactivated spherical silica is useful for normal-phase or HILIC separations.
- Particle Size: 5μm, spherical
- Pore Size: 100 angstrom
- End-Cap: no
- pH Range: 2.5 to 8
- Temperature Limit: 80°C
- USP Phase Code: L3
- Phase Category: bare silica
- Ligand Type: none
Specifications
Porous Silica | |
21.2 mm | |
Aromatic and Dipole interactions | |
Spherical | |
2.5 to 8 | |
100 Å | |
80°C | |
Silica | |
2 to 20% | |
No | |
Preparative Column |
Preparative Column | |
5 μm | |
150 mm | |
5 μm | |
Non Polar | |
300 m²/g | |
L3 | |
Silica | |
Mixed Mode | |
Normal Phase and HILIC | |
Normal Phase HPLC |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction