Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ UltraShield™ UHPLC PreColumn Filter
Cost-effective protection for UHPLC systems
$136.90 - $803.00
Specifications
For Use With (Application) | For Protection From Harmful Effects of Sample and Mobile Phase Particulates on UHPLC Columns |
---|---|
Material | Stainless Steel, PEEK (Ferrule) |
Type | UHPLC PreColumn Filter |
Catalog Number | Mfr. No. | Packaging Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Packaging Quantity | Price | Quantity & Availability | |||||
06-715-981
|
Restek™
24995 |
1 Each |
Each for $136.90
|
|
|||||
06-715-983
|
Restek™
24997 |
10/Pk. |
Pack of 10 for $803.00
|
|
|||||
06-715-982
|
Restek™
24996 |
5/Pk. |
Pack of 5 for $527.00
|
|
|||||
Description
- In-line design installs easily with standard fittings
- Reliable way to extend column lifetime
- Leak-tight to 15,000 psi (1034 bar)
- 0.5μm titaniun filter in stainless steel body withh PEEK ferrule
Specifications
For Protection From Harmful Effects of Sample and Mobile Phase Particulates on UHPLC Columns | |
Stainless Steel, PEEK (Ferrule) | |
UHPLC PreColumn Filter |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title