Restek™ Unliner™ for PerkinElmer Auto SYS GCs

Manufacturer: Restek™ 20837205.1

 View all options for this product

Catalog No. 06-711-126

  Check Availability
Add to Cart


    Diameter (Metric) Inner 4mm
    Diameter (Metric) Outer 6.2mm
    Length (Metric) 92.1mm
    For Use With (Equipment) PerkinElmer Auto SYS™ GCs
    Deactivation Intermediate Polarity
    Geometry Uniliner
    For Use With (Application) Trace, dirty, active samples, high recovery and linearity
    Packaging Quantity Each
    Product Type Unliner Liner

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit