Restek™ Viva C4 HPLC Prep Columns, 5um Particle Size

Manufacturer: Restek™ 9512577

 View more versions of this product

Catalog No. 06-722-443

  Check Availability
Add to Cart

    Specifications

    Packing Material Viva C4
    Particle Size 5μm
    pH 2.5 to 8
    Surface Area 100m2/g
    Functionality/Interaction Type Dispersive interaction
    Length (Metric) 250mm
    Support Material Silica
    Phase C4
    Column Type Viva C4
    Particle Shape Spherical
    Pore Size 300Å
    Stationary Phase Viva C4
    Film Thickness 5μm
    Type HPLC preparative column
    Technique Reverse phase HPLC
    Polarity Non Polar
    Diameter (Metric) Inner 10mm
    Carbon Load 3.5%
    Column Format Prep
    Column Chemistry Butyl Silane
    Max. Temperature 80°C
    USP Type L26
    Endcapped Yes

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit