Restek™ Viva HPLC Prep Columns with C18 Column Packing, 5um Particle Size

Manufacturer: Restek™ 9514557

 View more versions of this product

Catalog No. 06-722-362

  Check Availability
Add to Cart

    Specifications

    Particle Shape Spherical
    pH 2.5 to 8
    Type Viva C18 HPLC prep column
    Stationary Phase C18
    Surface Area 100m2/g
    Temperature 80°C
    USP Type L1
    Column Type Viva C18 HPLC Prep Column
    Carbon Load 9%
    Length (Metric) 50mm
    Pore Size 300Å
    Endcapped Yes
    Particle Size 5μm
    Diameter (Metric) Inner 10mm
    Ligand Type Monomeric
    Packing Material C18

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit