Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Viva HPLC Prep Columns with C18 Column Packing, 5um Particle Size
Highly base-deactivated wide pore packing that exhibits excellent peak shape for a wide range of compounds. Excellent general-purpose column for analyzing large molecules and biomolecules.
Supplier: Restek™ 9514568
Description
- Endcapped
- Easy scale-up
- Spherical silica
- Pack with popular bonded phases like Ultra, Allure, Viva
Specifications
21.2 mm | |
Monomeric | |
5 μm | |
300 Å | |
100 m2/g | |
L1 | |
C18 | |
Viva C18 HPLC Prep Column | |
Preparative Column |
150 mm | |
Spherical | |
2.5 to 8 | |
1 Ea. | |
80°C | |
C18 | |
9% | |
Yes |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction