Restek™ Vu-Union Vespel/Graphite Ferrules

Use with Vacuum Vu-Union connectors.

Manufacturer: Restek™ 20423

 View more versions of this product

Catalog No. 06-717-761

  Check Availability
Add to Cart

    Specifications

    Material 60% Vespel™, 40% Graphite
    Diameter (English) Inner 0.011 in.
    Diameter (Metric) Inner 0.03cm
    For Use With (Equipment) Vacuum Vu-union connector, fits Column <0.22 I.D., <0.4 O.D.
    Operating Temperature (English) 752°F
    Operating Temperature (Metric) 400°C
    Size (English) Fitting 0.0625 in.
    Size (Metric) Fitting 0.15cm
    Product Type Ferrule

    • Material: 60% Vespel/40% graphite
    • Maximum Operating Temperature: 400°C

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit