Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ WISP 96 Style Vial

WISP 96 Style Shell Vials made from glass or polypropylene.

Manufacturer:  Restek™ 24663

 View more versions of this product

Catalog No. 06-718-996


  Check Availability
Add to cart

Specifications

Description

  • Volume: 1mL
  • Color: Amber or clear
  • Vial Size: 8 x 40mm
  • Orifice Size: 8 mm
Description & Specifications

Specifications

WISP™ Style 96 Shell Vial
Glass
40mm
8mm
1.0mL
1mL
Clear
1000 Pack
1.57 in.
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit