Restek™ WISP 96 Style Vial

WISP 96 Style Shell Vials made from glass or polypropylene.

Manufacturer: Restek™ 24664

 View more versions of this product

Catalog No. 06-718-997

  Check Availability
Add to Cart

    Specifications

    Material Glass
    Color Amber
    Height (Metric) 40mm
    Quantity 200 Pack
    Type WISP™ Style 96 Shell Vial
    Diameter (Metric) Outside 8mm
    Height (English) 1.57 in.
    Capacity (Metric) 1.0mL
    Vial Volume (Metric) 1mL

    • Volume: 1mL
    • Color: Amber or clear
    • Vial Size: 8 x 40mm
    • Orifice Size: 8 mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit