EISCO Retort Base w/Rod

Research grade rod and stand kit.

Manufacturer: EISCO CH0653BRD2

 View more versions of this product

Catalog No. 12-000-101

  Check Availability
Add to Cart

    Specifications

    Diameter (English) Rod 0.4 in.
    Diameter (Metric) Rod 1cm
    Length (English) Base 5 in.
    Length (English) Rod 19.5 in.
    Length (Metric) Base 12.7cm
    Length (Metric) Rod 49.5cm
    Material Base: Cast Iron, Epoxy Powder Coated, Rod: Nickel Plated Steel
    Width (English) 8 in.
    Width (Metric) 20.3cm
    Size Medium
    Product Type Retort Base w/Rod

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit