Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
RETSCH Test Sieves - 13 Mesh or Less
Stainless steel with wire gauze
Supplier: RETSCH 60150031500
Description
Dimensions: 8 dia. × 2 in.D (20.3 × 5cm)
Compliance
Meet ASTM E11
Specifications
8 in. | |
Ideal for cement clinker, chemicals, coffee, construction materials, fertilizers, fillers, flours, grains, Metals powders, Minerals, nuts, Plastics, sand, seeds, soils, washing powder etc. | |
5.08cm | |
Test Sieve | |
8 in. | |
1.25 Mesh |
Stainless Steel | |
2 in. | |
31.5mm | |
ISO 3310 | |
Stainless Steel | |
No. 1.25 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction