Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Reusable Glass Low-Form Griffin Beakers PROMO

Click to view available options
Capacity (Metric):
100 mL
150 mL
250 mL
400 mL
600 mL
1000 mL

Made of KG-33 borosilicate glass

Pour accurately and steadily with the help of a slightly flared spout. Fisherbrand™ Reusable Glass Low-Form Griffin Beakers are available in a variety of sizes and feature thick, heavy construction with a beaded top. Made of KG-33 borosilicate glass.

  • Thick, heavy construction with beaded top
  • Uniform wall thickness
  • Durable, matte-finish marking area for use with an ordinary pencil
  • Easy-to-read white graduated double scale on all sizes from 50 to 1000mL

Scale Dual Scale
Certifications/Compliance USP, ASTM E438, ASTM E960
Disposable No
Graduated Yes
Style Griffin
Capacity (English) 8.45 oz.
Description Beaker
Diameter (English) Outer 2.67 in.
Diameter (Metric) Outer 6.8cm
Capacity (Metric) 250 mL
Material Borosilicate Glass
For Use With (Application) Excellent mechanical strength and durability, while providing high resistance to chemical attack and thermal shock
Graduation Range 25 to 200mL
Height (English) 3.46 in.
Height (Metric) 8.8cm
Includes Spout
Increments 25mL
Label Type Matte finish marking
Quantity 12 Pack
Type Beaker
Show More Show Less