Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Black Stallion™ Lightweight Pigskin Leather MIG Welder's Gloves
Click to view available options
Size:
Medium
Large
X-Large
Description
- Lightweight grain pigskin leather provides supple protection
- Stitched with Aramid Fiber for additional heat protection
- Gloves are unlined to increase dexterity
- Seamless index finger enhances fit and feel
- Specifically designed for MIG welding applications
Specifications
Color | Natural |
Hand | Specific |
Material | Grain Pigskin Leather |
Size | Large |
For Use With (Application) | MIG Welding |
Glove Cuff Color | Orange |
Glove Cuff Style | Gauntlet |
Series | 26 |
Length (English) Cuff | 4.5 in. |
Length (Metric) Cuff | 11.4 cm |
Provide Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction