Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Black Stallion™ Tool Handz™ Plus Original Mechanics Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- Titan 2 Synthetic Leather Palm
- Reinforced Contact Zones
- Spandex Back
- Strap Cuff
Specifications
Back Material | Spandex |
Cuff Material | Elastic |
Coating Material | Uncoated |
Color | Black |
Hand | Specific |
Material | Synthetic Leather |
Product Type | Mechanics Gloves |
Size | 2X-Large |
For Use With (Application) | Automotive Assembly, Construction, and Industrial Environments |
Series | 99PLUS |