Thermo Scientific™ Revco™ Blood Bank Refrigerators Available on GSA/VA Contract for Federal Government customers only.

Store whole blood and blood components while meeting the strict AABB, ANRC and FDA requirements with Thermo Scientific™ Revco™ Blood Bank Refrigerators.

Manufacturer: Thermo Scientific™ REB5004A

 View more versions of this product

Catalog No. 13-990-54

  Check Availability
Add to Cart

    Specifications

    Temperature Range (Metric) 1°C to 8°C
    Type Blood Bank Refrigerator
    Doors Double
    Width (English) Exterior 56.5 in.
    Width (English) Interior 52.5 in.
    Width (Metric) Exterior 143.5cm
    Width (Metric) Interior 133.4cm
    Certifications/Compliance Meet UL, CUL, and CE requirements for safety and performance
    Electrical Requirements 115V 60Hz
    Capacity 1447L
    Cabinet Type Upright cabinet
    Chamber Material Scratch-resistant painted
    Defrost Automatic
    Depth (English) Interior 29 in.
    Depth (Metric) Interior 73.7cm
    Display LED
    Door Count 2
    Door Style Glass
    Drawers 14
    Dimensions (L x W x H) Exterior 36.4 x 56.5 x 79.2 in. (92.5 x 143.5 x 201.2cm)
    Dimensions (D x W x H) Interior 29 x 52.5 x 58 in. (73.7 x 133.4 x 147.3cm)
    Height (English) Interior 58 in.
    Height (English) Exterior 79.2 in.
    Height (Metric) Exterior 201.2cm
    Height (Metric) Interior 147.3cm
    Hertz 60Hz
    Insulation CFC-free
    Length (Metric) Exterior 92.5cm
    Plug Type 5-20P
    Shipping Weight (English) 640 lb.
    Refrigerant CFC- and HCFC-Free R134A
    Voltage 115V
    Cabinet Material Scratch-resistant painted
    Compressor 1/4hp
    Length (English) Exterior 36.4 in.
    Shipping Weight (Metric) 290kg
    Temperature Control Microprocessor Control

    Store whole blood and blood components while meeting the strict AABB, ANRC and FDA requirements with Thermo Scientific™ Revco™ Blood Bank Refrigerators, featuring microprocessor control systems, positive airflow systems, industrial-quality cabinet construction with adjustable leveling feet and extra-strength refrigeration compressors designed for industrial, clinical and scientific use.

    Features:

    • Positive, forced-air circulation maintains temperature uniformity throughout.
    • Directional airflow assures quick recovery after door is opened.
    • High-density, CFC-free urethane foam insulation protects cabinet from ambient temperature fluctuations and minimizes operating costs.
    • Refrigerator includes heavy-duty, industrial-grade, hermetically sealed compressors and automatic condensate removal and defrost systems.

    Microprocessor Control:

    • Digital electronic technology designed to simplify operation and deliver greater accuracy
    • Factory-preset temperature setpoint at 4°C
    • Adjustable temperatures between 1° and 8°C
    • Icon-based controls
    • Large, easy-to-read digital display that shows temperature within 0.1°C
    • Graphic thermometer that shows steady green when temperature is normal, flashes top bar for overtemperature, flashes bulb for undertemperature
    • Sensor that automatically initiates defrost cycle on demand, eliminating need for a defrost timer, minimizing frost buildup, and optimizing coil efficiency

    Safety and Security:

    • Audible/visual warnings for temperature deviations or power failure
    • Key-operated ON/OFF/ALARM ON master switch for setpoint security
    • Pushbutton alarm test and remote alarm contacts
    • Alarm silence, ringback and auto reset
    • Controller battery backup system
    • Alarm setpoints preset to warn of temperature deviation at 5.5°C overtemperature, 1.5°C undertemperature

    Construction:

    • Cold-rolled steel cabinets with smooth, scratch-resistant painted finish for easy cleaning
    • Lockable doors self-close against closed-cell peripheral gasket
    • Dual-pane glass viewing door(s) insulated to prevent condensation
    • Adjustable, full-extension, stainless-steel drawers
    • Interior cabinet lights (except undercounter model)
    • Door-activated ON/OFF switch and independent switch on panel
    • Undercounter model has a solid door and 1in. dia. (2.5cm) access port with plug

    Includes:

    6 in. (15.2cm) seven-day temperature chart recorder (except undercounter model—freestanding recorder available separately)

    Note:

    Other voltages available. Contact your customer service or sales representative for more information.

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit