Thermo Scientific™ Revco™ Blood Bank Refrigerators Available on GSA/VA Contract for Federal Government customers only.

Store whole blood and blood components while meeting the strict AABB, ANRC and FDA requirements with Thermo Scientific™ Revco™ Blood Bank Refrigerators.

Manufacturer: Thermo Scientific™ REB1204D

 View more versions of this product

Catalog No. 14-259-231

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

    Specifications

    Temperature Range (Metric) 1°C to 8°C
    Type Blood Bank Refrigerator
    Doors Single
    Width (Metric) Interior 50.8cm
    Capacity 326L
    Cabinet Type Space Saver
    Drawers 6
    Dimensions (L x W x H) Exterior 29.3 x 24 x 73.6 in. (74.3 x 61 x 186.9cm)
    Dimensions (D x W x H) Interior 21.75 x 20 x 52.4 in. (55.2 x 50.8 x 133.1cm)
    Height (Metric) Interior 133.1cm
    Plug Type 5-15P
    Refrigerant CFC- and HCFC-Free R134A
    Shipping Weight (Metric) 145kg
    Voltage 208/230V
    Width (English) Exterior 24 in.
    Width (English) Interior 20 in.
    Width (Metric) Exterior 61cm
    Certifications/Compliance Meet UL, CUL, and CE requirements for safety and performance
    Electrical Requirements 208/230V 60Hz
    Cabinet Material Scratch-resistant painted
    Chamber Material Scratch-resistant painted
    Defrost Automatic
    Compressor 1/4hp
    Depth (English) Interior 21.75 in.
    Depth (Metric) Interior 55.2cm
    Display LED
    Door Count 1
    Door Style Glass
    Height (English) Interior 52.4 in.
    Height (English) Exterior 73.6 in.
    Height (Metric) Exterior 186.9cm
    Hertz 60Hz
    Length (English) Exterior 29.3 in.
    Insulation CFC-free
    Length (Metric) Exterior 74.3cm
    Shipping Weight (English) 320 lb.
    Temperature Control Microprocessor Control

    Store whole blood and blood components while meeting the strict AABB, ANRC and FDA requirements with Thermo Scientific™ Revco™ Blood Bank Refrigerators, featuring microprocessor control systems, positive airflow systems, industrial-quality cabinet construction with adjustable leveling feet and extra-strength refrigeration compressors designed for industrial, clinical and scientific use.

    Features:

    • Positive, forced-air circulation maintains temperature uniformity throughout.
    • Directional airflow assures quick recovery after door is opened.
    • High-density, CFC-free urethane foam insulation protects cabinet from ambient temperature fluctuations and minimizes operating costs.
    • Refrigerator includes heavy-duty, industrial-grade, hermetically sealed compressors and automatic condensate removal and defrost systems.

    Microprocessor Control:

    • Digital electronic technology designed to simplify operation and deliver greater accuracy
    • Factory-preset temperature setpoint at 4°C
    • Adjustable temperatures between 1° and 8°C
    • Icon-based controls
    • Large, easy-to-read digital display that shows temperature within 0.1°C
    • Graphic thermometer that shows steady green when temperature is normal, flashes top bar for overtemperature, flashes bulb for undertemperature
    • Sensor that automatically initiates defrost cycle on demand, eliminating need for a defrost timer, minimizing frost buildup, and optimizing coil efficiency

    Safety and Security:

    • Audible/visual warnings for temperature deviations or power failure
    • Key-operated ON/OFF/ALARM ON master switch for setpoint security
    • Pushbutton alarm test and remote alarm contacts
    • Alarm silence, ringback and auto reset
    • Controller battery backup system
    • Alarm setpoints preset to warn of temperature deviation at 5.5°C overtemperature, 1.5°C undertemperature

    Construction:

    • Cold-rolled steel cabinets with smooth, scratch-resistant painted finish for easy cleaning
    • Lockable doors self-close against closed-cell peripheral gasket
    • Dual-pane glass viewing door(s) insulated to prevent condensation
    • Adjustable, full-extension, stainless-steel drawers
    • Interior cabinet lights (except undercounter model)
    • Door-activated ON/OFF switch and independent switch on panel
    • Undercounter model has a solid door and 1in. dia. (2.5cm) access port with plug

    Includes:

    6 in. (15.2cm) seven-day temperature chart recorder (except undercounter model—freestanding recorder available separately)

    Note:

    Other voltages available. Contact your customer service or sales representative for more information.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit