Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Revco™ Blood Bank Refrigerators

Store whole blood and blood components while meeting the strict AABB, ANRC and FDA requirements with Thermo Scientific™ Revco™ Blood Bank Refrigerators.

Manufacturer:  Thermo Scientific™ REB1204A

 View more versions of this product

Catalog No. 22-266177

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Description

Description

Store whole blood and blood components while meeting the strict AABB, ANRC and FDA requirements with Thermo Scientific™ Revco™ Blood Bank Refrigerators, featuring microprocessor control systems, positive airflow systems, industrial-quality cabinet construction with adjustable leveling feet and extra-strength refrigeration compressors designed for industrial, clinical and scientific use.

Features:
  • Positive, forced-air circulation maintains temperature uniformity throughout.
  • Directional airflow assures quick recovery after door is opened.
  • High-density, CFC-free urethane foam insulation protects cabinet from ambient temperature fluctuations and minimizes operating costs.
  • Refrigerator includes heavy-duty, industrial-grade, hermetically sealed compressors and automatic condensate removal and defrost systems.

Microprocessor Control:

  • Digital electronic technology designed to simplify operation and deliver greater accuracy
  • Factory-preset temperature setpoint at 4°C
  • Adjustable temperatures between 1° and 8°C
  • Icon-based controls
  • Large, easy-to-read digital display that shows temperature within 0.1°C
  • Graphic thermometer that shows steady green when temperature is normal, flashes top bar for overtemperature, flashes bulb for undertemperature
  • Sensor that automatically initiates defrost cycle on demand, eliminating need for a defrost timer, minimizing frost buildup, and optimizing coil efficiency

Safety and Security:

  • Audible/visual warnings for temperature deviations or power failure
  • Key-operated ON/OFF/ALARM ON master switch for setpoint security
  • Pushbutton alarm test and remote alarm contacts
  • Alarm silence, ringback and auto reset
  • Controller battery backup system
  • Alarm setpoints preset to warn of temperature deviation at 5.5°C overtemperature, 1.5°C undertemperature

Construction:

  • Cold-rolled steel cabinets with smooth, scratch-resistant painted finish for easy cleaning
  • Lockable doors self-close against closed-cell peripheral gasket
  • Dual-pane glass viewing door(s) insulated to prevent condensation
  • Adjustable, full-extension, stainless-steel drawers
  • Interior cabinet lights (except undercounter model)
  • Door-activated ON/OFF switch and independent switch on panel
  • Undercounter model has a solid door and 1in. dia. (2.5cm) access port with plug

Includes:

6 in. (15.2cm) seven-day temperature chart recorder (except undercounter model—freestanding recorder available separately)

Note:

Other voltages available. Contact your customer service or sales representative for more information.

Specifications

Specifications

1°C to 8°C
326 L
115 V
NEMA 5-15 P
21.75 x 20 x 52.4 in. (55.2 x 50.8 x 133.1 cm)
145 kg
CFC-free
Glass
Space Saver
1/4hp
55.2 cm
52.4 in.
133.1 cm
74.3 cm
50.8 cm
24 in.
Blood Bank Refrigerator
1
CE, cUL, UL
115 V 60 Hz
60 Hz
29.3 x 24 x 73.6 in. (74.3 x 61 x 186.9 cm)
320 lb.
LED
CFC- and HCFC-Free R134A
6
Scratch-resistant painted
21.75 in.
73.6 in.
186.9 cm
29.3 in.
20 in.
Automatic
61 cm
Microprocessor
Documents
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit