Learn More
Thermo Scientific™ Revco™ CxF Series -40°C Ultra-Low Temperature Chest Freezers

Reliably store samples with versatile Thermo Scientific™ Revco™ CxF Series -40°C Ultra-Low Temperature Chest Freezers.
Manufacturer: Thermo Scientific™ ULT35010A
Description
Reliably store samples with versatile Thermo Scientific™ Revco™ CxF Series -40°C ultra-low temperature chest freezers. Available in four convenient sizes and a full range of racking solutions, this unit delivers all the same sample protection features of our ExF and DxF freezers.
Features:- Easy-to-use microprocessor control panel
- Access code to ensure setpoint security
- Optional built-in chart recorder or data logger for continuous monitoring
- Easy-to-remove air filter
- Message center: 12-character alphanumeric LED displays setpoints, system status and alarm messages
- Heavy gauge, cold-rolled steel exterior with a powder coat paint finish that resists chipping and rust
- 5 in. (127mm) foamed-in-place, polyurethane insulation
- Stainless steel interior
- Ergonomic, lockable door handle
- Convenient interior covers minimize sample exposure to outside conditions.
- Inner sub-lids protect bulk samples from ambient exposure during single sample retrievals.
- Optional CO2 or LN2 safety back-up system is available for additional protection in the event of a power or mechanical failure.
- RS-232 and 4-20 milliamp analog outputs are included for independent monitoring devices and recorders.
- Freezer includes heavy-duty casters with locking tandem wheel design for smooth mobility
- Warranty varies by country, please contact us for details
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Revco | |
-10°C to -40°C | |
3 cu. ft. | |
6,300 x 2 mL | |
120 V | |
6 A | |
18.5 x 18.5 x 16.5 in. (47 x 47 x 41.9 cm) | |
169 kg | |
179 kg | |
R404A | |
Key Lock | |
Smart-Vue Compatible | |
Optional 7-day chart recorder | |
Warranty varies by country, please contact us for details | |
Standard Operation | |
Buck/Boost | |
Manual | |
Ultra Low Freezer, Chest | |
Boxes (63) | |
Fin and Tube, Forced-Air Cooled | |
Polyurethane Foam | |
Alarm, Recorder | |
Chest |
Revco CXF Series Ultra-Low Chest Freezer, 63-Box Capacity, 120V, 60Hz | |
CE, cULus, FDA Class I, UL | |
84.9 L | |
120 V 60 Hz | |
60 Hz | |
NEMA 5-20 | |
355 lb. | |
395 lb. | |
Push Button LED | |
Stainless Steel | |
RS-485, 4-20mA, dry contacts - standard | |
CO2 or LN2 Optional | |
Not Available | |
Powder-coated Steel | |
Single ID | |
Revco | |
29.9 x 28.5 x 43.8 in. (75.9 x 72.4 x 111.3 cm) | |
Push Button LED | |
Hermetic Compressor | |
Cold-rolled Steel | |
Cold Rolled Steel (Cabinet), Polyurethane Foam (Insulation), Painted Steel (Interior) | |
970 W |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.