Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Revco™ DxF -40°C Upright Ultra-Low Temperature Freezers

Catalog No. DXF24040D
Click to view available options
Electrical Requirements:
115 V 60 Hz
208 - 230 V 60 Hz
Holds:
Boxes (240)
Boxes (320)
Boxes (400)
Dimensions (DxWxH) Exterior:
32.9 x 33.3 x 77.9 in.
38.9 x 33.3 x 77.9 in.
38.9 x 40.8 x 77.9 in.
Plug Type:
NEMA 5-20
NEMA 6-15
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Ensure uncompromised sample protection for -10° to -40°C applications with Thermo Scientific™ Revco™ DxF Upright Ultra-Low Temperature Freezers.

Ensure uncompromised sample protection for -10° to -40°C applications with Thermo Scientific™ Revco™ DxF -40° Upright Ultra-Low Temperature Freezers, designed for daily sample protection and dependability.

Features:
  • State-of-the-art refrigeration system
  • Knee-level, easy-to-use microprocessor control panel
  • Vacuum relief port permits easy access after door openings
  • Five interior compartment doors to reduce cold air loss, improve temperature recovery after door closings (five door option available)
Rugged Construction:
  • Heavy gauge, cold-rolled steel exterior construction with a powder coat paint finish that resists chipping and rust
  • Galveneel interior in three sizes: 13, 17, and 23 cu.ft. (240, 320, 400L) to accommodate specific lab space and capacity requirements
  • 5″ (127mm) foamed-in-place, polyurethane insulation
  • Sturdy, solid, stainless steel shelving to support a full product load
Includes:
  • Ergonomic, lockable door handle
  • Power Management System with low voltage surge protection and buck/boost
  • Easy-to-remove air filter
  • Two (25mm) access ports
Optional Accessories:
  • Optional CO2 or LN2 safety back-up system for additional protection in the event of a power or mechanical failure
  • Optional, built-in chart recorder for continuous monitoring
TRUSTED_SUSTAINABILITY

Specifications

Description Revco DXF Series Ultra-Low Freezer, 240-Box Capacity, 208-230V, 60Hz
Type Ultra-Low Freezer, Upright
Capacity (English) 13 cu. ft.
Capacity (Metric) 368 L
Temperature Range -10°C to -40°C
Door Style Outer (1), Inner (5)
No. of Doors 1
Inner Doors 5
Cabinet Material Cold-rolled Steel
Insulation Polyurethane Foam
Interior Painted Galvaneel - Standard, Stainless-steel - Optional
Exterior Finish Powder-coated Steel
Shelves 2
Capacity (English) Shelf 150 lb.
Capacity (Metric) Shelf 68 kg
Certifications/Compliance CE, cULus, FDA Class I, UL
Style Upright
Display Push Button LED
Condenser Type Fin and Tube, Forced-Air Cooled
Product Line Revco
Warranty Warranty varies by country, please contact us for details
Defrost Manual
Water Cooled Optional
Dimensions (DxWxH) Exterior 32.9 x 33.3 x 77.9 in.
Dimensions (D x W x H) Interior 19.3 x 23 x 51.5 in. (49 x 58.4 x 130.8 cm)
Footprint (English) 7.61 sq. ft.
Footprint (Metric) .71 sq. meters
Monitoring Options Alarm, Recorder
Access Security KeyLock, Padlock Standard
Chart Recorder 7-day Ink or Inkless (Optional)
Data Outputs dry contacts - standard, PT100 probe Optional
On-Board Datalogging Not Available
Operating Modes Standard Operation
Setpoint Security Not Available
Backup Systems CO2 or LN2 Optional
Smart View Compatibility Smart-Vue Compatible
Amperage 12 A
Plug Type NEMA 6-15
Voltage 208/230 V
Electrical Requirements 208 - 230 V 60 Hz
Frequency 60 Hz
Wattage 1026 W
Line Voltage Indicator Buck/Boost
Voltage Compensation Buck/Boost
Vial Capacity 24,000 x 2 mL
Vial to Energy Ratio 2.95 watts/100 2mL vials (box)
Vial to Footprint Ratio (English) 3154 vials/cu. ft.
Vial to Footprint Ratio (Metric) 33803 vials/cu. m
Compressor Hermetic
Refrigerant R404A
Shipping Weight (English) 696 lb.
Shipping Weight (Metric) 316 kg
Weight (English) 646 lb.
Weight (Metric) 293 kg
Holds Boxes (240)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.