Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Revco™ DxF -40°C Upright Ultra-Low Temperature Freezers

Ensure uncompromised sample protection for -10° to -40°C applications with Thermo Scientific™ Revco™ DxF Upright Ultra-Low Temperature Freezers.

Specifications

Access Security KeyLock, Padlock Standard
Backup Systems CO2 or LN2 Optional
Capacity (English) Shelf 150 lb.
Capacity (Metric) Shelf 68 kg
Certifications/Compliance CE, cULus, FDA Class I, UL
View More Specs

Products 6
Catalog Number Mfr. No. Holds Electrical Requirements Plug Type Price Quantity & Availability  
Catalog Number Mfr. No. Holds Electrical Requirements Plug Type Price Quantity & Availability  
DXF32040A
Accessories View Documents
Thermo Scientific™
DXF32040A
320 boxes 115 V 60 Hz NEMA 5-20 This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
DXF32040D
Accessories View Documents
Thermo Scientific™
DXF32040D
320 boxes 208 - 230 V 60 Hz NEMA 6-15 This product is not available for sales online. Please call Customer Service at 1-800-766-7000 or send an email to cs.webemail@thermofisher.com for assistance.
View substitute products »
DXF24040D
Accessories View Documents
Thermo Scientific™
DXF24040D
240 boxes 208 - 230 V 60 Hz NEMA 6-15 This product is not available for sales online. Please call Customer Service at 1-800-766-7000 or send an email to cs.webemail@thermofisher.com for assistance.
View substitute products »
DXF40040A
Accessories View Documents
Thermo Scientific™
DXF40040A
400 boxes 115 V 60 Hz NEMA 5-20 This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
DXF40040D
Accessories View Documents
Thermo Scientific™
DXF40040D
400 boxes 208 - 230 V 60 Hz NEMA 6-15 This product is not available for sales online. Please call Customer Service at 1-800-766-7000 or send an email to cs.webemail@thermofisher.com for assistance.
View substitute products »
DXF24040A
Accessories View Documents
Thermo Scientific™
DXF24040A
240 boxes 115 V 60 Hz NEMA 5-20 This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
Description

Description

Ensure uncompromised sample protection for -10° to -40°C applications with Thermo Scientific™ Revco™ DxF -40° Upright Ultra-Low Temperature Freezers, designed for daily sample protection and dependability.

Features:
  • State-of-the-art refrigeration system
  • Knee-level, easy-to-use microprocessor control panel
  • Vacuum relief port permits easy access after door openings
  • Five interior compartment doors to reduce cold air loss, improve temperature recovery after door closings (five door option available)
Rugged Construction:
  • Heavy gauge, cold-rolled steel exterior construction with a powder coat paint finish that resists chipping and rust
  • Painted galveneel interior (stainless steel option available) in three sizes: 13, 17, and 23 cu.ft. (240, 320, 400L) to accommodate specific lab space and capacity requirements
  • 5 in. (127mm) foamed-in-place, polyurethane insulation
  • Sturdy, solid, stainless steel shelving to support a full product load
  • Water-cooled condenser option available
Includes:
  • Ergonomic, lockable door handle
  • Power Management System with low voltage surge protection and buck/boost
  • Easy-to-remove air filter
  • Single 1 in. (25mm) access port
Optional Accessories:
  • Optional CO2 or LN2 safety back-up system for additional protection in the event of a power or mechanical failure
  • Optional, built-in chart recorder for continuous monitoring
  • Warranty varies by country, please contact us for details
Specifications

Specifications

KeyLock, Padlock Standard
150 lb.
CE, cULus, FDA Class I, UL
dry contacts - standard, PT100 probe Optional
-10°C to -40°C
5
Buck/Boost
Standard Operation
CO2 or LN2 Optional
68 kg
7-day Ink or Inkless (Optional)
Polyurethane Foam
Push Button LED
Painted Galvaneel - Standard, Stainless-steel - Optional
Not Available
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit