Learn More
Thermo Scientific™ Revco™ ExF -86°C Upright Ultra-Low Temperature Freezers
Ensure uncompromised sample protection for -50° to -86°C applications with these freezers, designed for daily sample protection and dependability.
Supplier: Thermo Scientific™ EXF60086D
Alert:
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Description
Ensure uncompromised sample protection for -50° to -86°C applications with Thermo Scientific™ Revco™ ExF -86°C Upright Ultra-Low Temperature Freezers, designed for daily sample protection and dependability.
- State-of-the-art refrigeration system with rugged construction
- Eye-level, easy-to-use microprocessor control panel
- Five interior compartment doors to reduce cold air loss and improve temperature recovery after door closings
- Vacuum relief port permits easy access after door openings
- Painted Galvaneel interior (stainless steel optional) in four sizes: 13, 17, 23 and 28 cu.ft. (240, 320, 400 and 600L) to accommodate specific lab space and capacity requirements
- Heavy gauge, cold-rolled steel exterior construction with a powder coat paint finish that resists chipping and rust
- 5 in. (127mm) foamed-in-place, polyurethane insulation
- Sturdy, solid, stainless steel shelving to support a full product load
- Water-cooled condenser option available
- Optional CO2 or LN2 safety back-up system for additional protection in the event of a power or mechanical failure
- Optional, built-in chart recorder for continuous monitoring
- Ergonomic, lockable door handle
- Power Management System with low voltage surge protection and buck/boost
- Easy-to-remove air filter
- Single 1 in. (25mm) access port
- Warranty varies by country, please contact us for details
Specifications
Revco EXF Series Ultra-Low Freezer, 600-Box Capacity, 208-230V, 60Hz | |
28 cu. ft. | |
-50°C to -86°C | |
1 | |
Cold-rolled Steel | |
Painted Galvaneel - Standard, Stainless-steel - Optional | |
4 | |
68 kg | |
Upright | |
Fin and Tube, Forced-Air Cooled | |
Warranty varies by country, please contact us for details | |
Optional | |
27 x 36.6 x 51.5 in. (68.6 x 93 x 130.8 cm) | |
1.17 sq. meters | |
KeyLock, Padlock Standard | |
RS-485, 4-20mA, dry contacts - standard, PT100 probe Optional | |
Standard Operation | |
CO2 or LN2 Optional | |
12 A | |
208/230 V | |
60 Hz | |
21kW/day | |
Buck/Boost | |
1.5 watts/100 2mL vials (box) | |
51282 vials/cu. m | |
R404A (1st stage), R508B (2nd stage) | |
1020 lb. | |
Boxes (600) |
Ultra-Low Freezer, Upright | |
793 L | |
Outer (1), Inner (5) | |
5 | |
Polyurethane Foam | |
Powder-coated Steel | |
150 lb. | |
CE, cULus, FDA Class I, UL | |
Push Button LED | |
Revco | |
Manual | |
38.9 x 46.8 x 77.9 in. (98.9 x 118.9 x 197.9 cm) | |
12.64 sq. ft. | |
Alarm, Recorder | |
7-day Ink or Inkless (Optional) | |
Not Available | |
Not Available | |
Smart-Vue Compatible | |
NEMA 6-15 | |
208 - 230 V 60 Hz | |
1200 W | |
Buck/Boost | |
60,000 x 2 mL | |
4747 vials/cu. ft. | |
Hermetic | |
485 kg | |
462 kg |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.