Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Revco™ ExF -86°C Upright Ultra-Low Temperature Freezers
Ensure uncompromised sample protection for -50° to -86°C applications with these freezers, designed for daily sample protection and dependability.
Specifications
Temperature Range | -50°C to -86°C |
---|---|
No. of Doors | 1 |
Inner Doors | 5 |
Cabinet Material | Cold-rolled Steel |
Insulation | Polyurethane Foam |
Catalog Number | Mfr. No. | Capacity (Metric) | Plug Type | Vial Capacity | Interior | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Plug Type | Vial Capacity | Interior | Price | Quantity & Availability | ||
EXF24086A
|
Thermo Scientific™
EXF24086A |
368 L | NEMA 5-20 | 24,000 x 2 mL | Painted Galvaneel - Standard, Stainless-steel - Optional | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
EXF24086D
|
Thermo Scientific™
EXF24086D |
368 L | NEMA 6-15 | 24,000 x 2 mL | Painted Galvaneel - Standard, Stainless-steel - Optional | Item Discontinued This product is not available for sales online. Please call Customer Service at 1-800-766-7000 or send an email to cs.webemail@thermofisher.com for assistance. | N/A | ||
EXF24086V
|
Thermo Scientific™
EXF24086V |
368 L | EU | 24,000 x 2 mL | Painted Galvaneel - Standard, Stainless-steel - Optional | Item Discontinued This product is not available for sales online. Please call Customer Service at 1-800-766-7000 or send an email to cs.webemail@thermofisher.com for assistance. | N/A | ||
EXF32086A
|
Thermo Scientific™
EXF32086A |
490 L | NEMA 5-20 | 32,000 x 2 mL | Painted Galvaneel - Standard, Stainless-steel - Optional | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
EXF32086D
|
Thermo Scientific™
EXF32086D |
490 L | NEMA 6-15 | 32,000 x 2 mL | Painted Galvaneel - Standard, Stainless-steel - Optional | Item Discontinued This product is not available for sales online. Please call Customer Service at 1-800-766-7000 or send an email to cs.webemail@thermofisher.com for assistance. | N/A | ||
EXF40086A
|
Thermo Scientific™
EXF40086A |
651 L | NEMA 5-20 | 40,000 x 2 mL | Painted Galvaneel - Standard, Stainless-steel - Optional | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
EXF40086D
|
Thermo Scientific™
EXF40086D |
651 L | NEMA 6-15 | 40,000 x 2 mL | Painted Galvaneel - Standard, Stainless-steel - Optional | Item Discontinued This product is not available for sales online. Please call Customer Service at 1-800-766-7000 or send an email to cs.webemail@thermofisher.com for assistance. | N/A | ||
EXF40086V
|
Thermo Scientific™
EXF40086V |
651 L | EU | 40,000 x 2 mL | Painted Galvaneel - Standard, Stainless-steel - Optional | Item Discontinued This product is not available for sales online. Please call Customer Service at 1-800-766-7000 or send an email to cs.webemail@thermofisher.com for assistance. | N/A | ||
EXF60086D
|
Thermo Scientific™
EXF60086D |
793 L | NEMA 6-15 | 60,000 x 2 mL | Painted Galvaneel - Standard, Stainless-steel - Optional | Item Discontinued This product is not available for sales online. Please call Customer Service at 1-800-766-7000 or send an email to cs.webemail@thermofisher.com for assistance. | N/A | ||
EXF60086V
|
Thermo Scientific™
EXF60086V |
793 L | EU | 60,000 x 2 mL | Painted Galvaneel - Standard, Stainless-steel - Optional | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
EXF60086SSD
|
Thermo Scientific™
EXF60086SSD |
793 L | NEMA 6-15 | 60,000 x 2mL | Stainless Steel | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
Description
Ensure uncompromised sample protection for -50° to -86°C applications with Thermo Scientific™ Revco™ ExF -86°C Upright Ultra-Low Temperature Freezers, designed for daily sample protection and dependability.
Features:
- State-of-the-art refrigeration system with rugged construction
- Eye-level, easy-to-use microprocessor control panel
- Five interior compartment doors to reduce cold air loss and improve temperature recovery after door closings
- Vacuum relief port permits easy access after door openings
- Painted Galvaneel interior (stainless steel optional) in four sizes: 13, 17, 23 and 28 cu.ft. (240, 320, 400 and 600L) to accommodate specific lab space and capacity requirements
- Heavy gauge, cold-rolled steel exterior construction with a powder coat paint finish that resists chipping and rust
- 5 in. (127mm) foamed-in-place, polyurethane insulation
- Sturdy, solid, stainless steel shelving to support a full product load
- Water-cooled condenser option available
- Optional CO2 or LN2 safety back-up system for additional protection in the event of a power or mechanical failure
- Optional, built-in chart recorder for continuous monitoring
- Ergonomic, lockable door handle
- Power Management System with low voltage surge protection and buck/boost
- Easy-to-remove air filter
- Single 1 in. (25mm) access port
- Warranty varies by country, please contact us for details
Specifications
-50°C to -86°C | |
5 | |
Polyurethane Foam | |
150 lb. | |
Upright | |
Warranty varies by country, please contact us for details | |
Optional | |
KeyLock, Padlock Standard | |
RS-485, 4-20mA, dry contacts - standard, PT100 probe Optional | |
Standard Operation | |
CO2 or LN2 Optional | |
Buck/Boost |
1 | |
Cold-rolled Steel | |
Powder-coated Steel | |
68 kg | |
Push Button LED | |
Manual | |
Alarm, Recorder | |
7-day Ink or Inkless (Optional) | |
Not Available | |
Not Available | |
Smart-Vue Compatible | |
Buck/Boost |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title