Thermo Scientific™ Revco™ High-Performance Chromatography Refrigerators Available on GSA/VA Contract for Federal Government customers only.

Fulfill a range of applications requiring close temperature control with these units, featuring easy setup and full access to chromatography instrumentation within the chamber.

Manufacturer: Thermo Scientific™ REC4504V

 View more versions of this product

Catalog No. 13-991-144

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

    Specifications

    Temperature Range (Metric) 1°C to 8°C
    Type Chromatography Refrigerator
    Doors Double
    Width (English) Exterior 56.5 in.
    Width (English) Interior 52.5 in.
    Width (Metric) Interior 133cm
    Electrical Requirements 230V 50Hz
    Weight (Metric) 304kg
    Amperage 8.5A
    Capacity 45.8 cu. ft., 1297L,45.8 cu. ft., 1297L
    Breaker 15A,15A
    Capacity (English) 45.8 cu. ft.
    Capacity (Metric) 1297L
    Casters 2 in. (5cm) casters (two locking, two Nonlocking), factory installed
    Defrost Automatic
    Door Count 2
    Height (English) Interior 58 in.
    Height (English) Exterior 79.1 in.
    Hertz 50Hz
    Plug Type European
    Ports Two 2 in. dia. (5.1cm) access ports with hinged covers
    Shelves 4 full-size, 2 half-size
    Shipping Weight (Metric) 304kg
    Voltage 230V
    Width (Metric) Exterior 143.5cm
    Certifications/Compliance UL and cUL listed. CE marked.
    Style Multipane Sliding Glass Doors
    Cabinet Material Cold-rolled steel finished with high-impact, powder-paint coating
    Chamber Material Cold-rolled steel finished with high-impact, powder-paint coating
    Depth (English) Interior 26 in.
    Depth (Metric) Interior 66cm
    Door Style Glass
    Dimensions (D x W x H) Interior 26 x 52.5 x 58 in. (66 x 133 x 147.3cm)
    Height (Metric) Exterior 201cm
    Height (Metric) Interior 147.3cm
    Insulation High-density CFC-free foam urethane
    Shipping Weight (English) 670 lb.
    Refrigerant CFC-free
    Item Description 45.8 cu. ft.; 230V 50Hz; European plug type

    Fulfill a variety of applications requiring precise temperature control with Thermo Scientific™ Revco™ High-Performance Chromatography Refrigerators. These refrigerators feature a microprocessor control system, positive airflow systems, industrial-quality cabinet construction and extra-strength refrigeration compressors selected for industrial, clinical and scientific use. Two 2 in. dia. (5.1cm) access ports with hinged covers allow full access to chromatography instrumentation and easy setup of instrumentation and apparatus within the chamber.

    Key Features:
    • Adjustable temperatures between 1° and 8°C, factory-preset setpoint at 4°C
    • Positive forced-air circulation maintains temperature uniformity at all shelf levels
    • Peripheral closed-cell door gaskets maintain temperature integrity
    • Automatic condensate removal and defrost

    Microprocessor Control:

    • Digital electronic technology designed to simplify operation and deliver greater accuracy
    • Instrumentation and controls mounted at cabinet bottom on 45.8 cu. ft. models, top on other models
    • Icon-based controls
    • Large, easy-to-read digital display that shows temperature within 0.1°C
    • Graphic thermometer is steady green when temperature is normal, flashes top bar for overtemperature, flashes bulb for undertemperature
    • Sensor automatically initiates defrost cycle on demand, eliminating need for a defrost timer, minimizing frost buildup, and optimizing coil efficiency
    • Key-operated ON/OFF/ALARM ON master switch for setpoint security
    • Controller battery backup system
    Alarm System:
    • Audible/visual warnings for temperature deviations or power failure
    • Push-button alarm test and remote alarm contacts
    • Alarm silence, ringback, and auto reset
    • Alarm setpoints are preset to warn of temperature deviation at 5.5°C overtemperature, 1.5°C undertemperature

    Construction:

    • Interior and exterior cold-rolled steel surfaces finished with high-impact, powder-paint coating
    • Multipane sliding glass doors on 45.8 cu. ft. models, keylocked swinging doors with spring-loaded closures on others stay open at 90°
    • Two 2 in. dia. (5.1cm) access ports with hinged covers
    • CFC-free refrigerant
    • 45.8 cu. ft. units have independent, switch-activated interior light; others have externally operated interior lights
    • Duplex vaporproof outlet (live)
    • Adjustable epoxy-coated, open-wire shelves
    • Dual-wheel casters

    Ordering Information:

    Optional‚ temperature chart recorders, power monitors and other options are available separately.

    Includes:

    Separate power cord for interior outlets on 45.8 and 78.8 cu. ft. models

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit