Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Revco™ High-Performance Chromatography Refrigerators Available on GSA/VA Contract for Federal Government customers only.

Fulfill a range of applications requiring close temperature control with these units, featuring easy setup and full access to chromatography instrumentation within the chamber.

Manufacturer:  Thermo Scientific™ REC4504D

 View more versions of this product

Catalog No. 13-991-143


  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Add to cart

Specifications

Description

Fulfill a variety of applications requiring precise temperature control with Thermo Scientific™ Revco™ High-Performance Chromatography Refrigerators. These refrigerators feature a microprocessor control system, positive airflow systems, industrial-quality cabinet construction and extra-strength refrigeration compressors selected for industrial, clinical and scientific use. Two 2 in. dia. (5.1cm) access ports with hinged covers allow full access to chromatography instrumentation and easy setup of instrumentation and apparatus within the chamber.

Key Features:
  • Adjustable temperatures between 1° and 8°C, factory-preset setpoint at 4°C
  • Positive forced-air circulation maintains temperature uniformity at all shelf levels
  • Peripheral closed-cell door gaskets maintain temperature integrity
  • Automatic condensate removal and defrost

Microprocessor Control:

  • Digital electronic technology designed to simplify operation and deliver greater accuracy
  • Instrumentation and controls mounted at cabinet bottom on 45.8 cu. ft. models, top on other models
  • Icon-based controls
  • Large, easy-to-read digital display that shows temperature within 0.1°C
  • Graphic thermometer is steady green when temperature is normal, flashes top bar for overtemperature, flashes bulb for undertemperature
  • Sensor automatically initiates defrost cycle on demand, eliminating need for a defrost timer, minimizing frost buildup, and optimizing coil efficiency
  • Key-operated ON/OFF/ALARM ON master switch for setpoint security
  • Controller battery backup system
Alarm System:
  • Audible/visual warnings for temperature deviations or power failure
  • Push-button alarm test and remote alarm contacts
  • Alarm silence, ringback, and auto reset
  • Alarm setpoints are preset to warn of temperature deviation at 5.5°C overtemperature, 1.5°C undertemperature

Construction:

  • Interior and exterior cold-rolled steel surfaces finished with high-impact, powder-paint coating
  • Multipane sliding glass doors on 45.8 cu. ft. models, keylocked swinging doors with spring-loaded closures on others stay open at 90°
  • Two 2 in. dia. (5.1cm) access ports with hinged covers
  • CFC-free refrigerant
  • 45.8 cu. ft. units have independent, switch-activated interior light; others have externally operated interior lights
  • Duplex vaporproof outlet (live)
  • Adjustable epoxy-coated, open-wire shelves
  • Dual-wheel casters

Ordering Information:

Optional‚ temperature chart recorders, power monitors and other options are available separately.

Includes:

Separate power cord for interior outlets on 45.8 and 78.8 cu. ft. models

Description & Specifications

Specifications

UL and cUL listed. CE marked.
45.8 cu. ft., 1297L
15A
1297L
2 in. (5cm) casters (two locking, two Nonlocking), factory installed
26 in.
2
26 x 52.5 x 58 in. (66 x 133 x 147.3cm)
79.1 in.
147.3cm
High-density CFC-free foam urethane
Two 2 in. dia. (5.1cm) access ports with hinged covers
4 full-size, 2 half-size
304kg
Chromatography Refrigerator
56.5 in.
143.5cm
133cm
Multipane Sliding Glass Doors
8.5A
Cold-rolled steel finished with high-impact, powder-paint coating
45.8 cu. ft.
Cold-rolled steel finished with high-impact, powder-paint coating
Automatic
66cm
Glass
58 in.
201cm
60Hz
6-15P
670 lb.
CFC-free
1°C to 8°C
208/230V
52.5 in.
Double
208/230V 60Hz
304kg
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit